Motion
KDS1912P

Weller
KDS1912P

Adhesive Needle, Type: Needle, Opening Size: 0.032 in, Package Quantity: 50Per Pack, For Use With: Syringes
MI ITEM #04836088
MFR #KDS1912P
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
KDS1912P

Adhesive Needle, Type: Needle, Opening Size: 0.032 in, Package Quantity: 50Per Pack, For Use With: Syringes
MI ITEM #04836088
MFR #KDS1912P

Mfr description
KDS1912P NEEDLE SS 19GA BROWN 1/2 LONG .
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Tip Diameter
    0.0420 in

Details

  • Color
    Brown
  • For Use With
    Luer Lok Syringes
  • Material
    Plastic (Hub), Stainless Steel (Needle)
  • Package Quantity
    50 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)