Motion
KDS2012P

Weller
KDS2012P

0.042" Long 20 Gauge Dispensing Needle 0.035" Wide
Mi Item #04836091
MFR #KDS2012P
Price$28.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
KDS2012P

0.042" Long 20 Gauge Dispensing Needle 0.035" Wide
Mi Item #04836091
MFR #KDS2012P

Mfr description
KDS2012P NEEDLE SS 20GA YELLOW .5" .026"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/pk

Specifications

Dimensions

  • Length
    0.042 in
  • Width
    0.0350 in

Details

  • Application
    Fluid Dispensing
  • For Use With
    Syringes
  • Material
    Stainless Steel
  • Package Quantity
    50 Per Pack
  • Type
    Dispensing Needle - 20Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)