Specifications
Dimensions
- Length1/2 in
- Overall Length1/2 in
Details
- For Use WithLuer Lok Syringes
- Gauge21
- Package Quantity1000 Per Bag
- TypeTip Dispensing Needle 21ga
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)