Motion
KDS2212P

Weller
KDS2212P

Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #04836098
MFR #KDS2212P
Price$29.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
KDS2212P

Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #04836098
MFR #KDS2212P

Mfr description
KDS2212P NEEDLE SS 22GA BLACK .5" L .019
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.65/pk

Specifications

Dimensions

  • Opening Size
    0.019 in

Details

  • Application
    Fluid Dispensing
  • For Use With
    Syringes
  • Material
    Plastic (Hub), Stainless Steel (Needle)
  • Package Quantity
    50 Per Pack
  • Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)