Overview
Mfr description
KDS2512P NEEDLE SS 25GA BLUE .5" LONG .0
Specifications
- For Use WithLuer Lok Syringes
- Package Quantity50 Per Pack
- MaterialPlastic (Hub), Stainless Steel (Needle)
- TypeNeedle Tip
- Tip Diameter0.012,0.012
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data