Overview
Mfr description
KDS3012BT NEEDLE SS 30GA LAVENDER .5" .0
Specifications
- TypeNeedle
- For Use WithSyringes
- MaterialPlastic (Hub), Stainless Steel (Needle)
- Opening Size0.006 in
- Package Quantity1000 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data