Specifications
Dimensions
- Size0.59 in
- Tip Diameter0.200,0.200
- Tip Size0.008 in
Details
- Body MaterialCopper Plated Iron
- For Use WithWD1002, WSP80
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationRound
- TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)