Motion
LTA
Soldering Tip - Chisel, Tip Type: Chisel, Tip Size: 0.0625 in
MI ITEM #04836115
MFR #LTA
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Type: Chisel, Tip Size: 0.0625 in
MI ITEM #04836115
MFR #LTA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.58/each

Specifications

Dimensions

  • Size
    0.38 in
  • Tip Diameter
    1/4 in
  • Tip Size
    0.0625 in

Details

  • Body Material
    Solid Copper
  • For Use With
    WSP80
  • Package Quantity
    1
  • Series / Type
    LT
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Type
    Chisel

Overview

Mfr description
T0054444099 SOLDER TIP CHISEL .063"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought