Specifications
Dimensions
- Size0.73
- Tip Size1.20 x 0.40 mm
Details
- Body MaterialSolid Copper
- For Use WithWP80 Soldering Pencils, WSP80
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- TypeChisel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)