Motion
M5LLASSM

Weller
M5LLASSM

MNL ASSB CALIBRAT SYRING 5CC RBR STOPPER 20/PK
Mi Item #04836122
MFR #M5LLASSM
Price$28.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
M5LLASSM

MNL ASSB CALIBRAT SYRING 5CC RBR STOPPER 20/PK
Mi Item #04836122
MFR #M5LLASSM

Mfr description
M5LLASSM SYRINGE 5CC ASSEMBLED CALIBRATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.93/pk

Specifications

Dimensions

  • Length
    11 in

Details

  • Material
    Plastic / Rubber
  • Type
    Manual Assembled Syringe - 5cc
  • UPC_NO
    037103177230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)