Overview
Mfr description
MT302 SOLDER TIP CONICAL .015" MT1501 SO
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.4 mm
- For Use WithMT1501
- Body MaterialStainless Steel
- TypeConical Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data