Motion
PH60

Weller
PH60

Soldering Iron Coil-Type Stand with Metal Tray & Sponge 8" Long, Steel
Mi Item #04836126
MFR #PH60
Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PH60

Soldering Iron Coil-Type Stand with Metal Tray & Sponge 8" Long, Steel
Mi Item #04836126
MFR #PH60

Mfr description
PH60 SOLDER TOOL STAND W/SPONGE FOR W60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.95/each

Specifications

Dimensions

  • Length
    8 in

Details

  • Material
    Steel
  • Type
    Iron Coil-Type Stand w/ Metal Tray & Sponge for Most Small & Medium-Duty Irons
  • UPC_NO
    037103474018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)