Motion
PTA7

Weller
PTA7

1/16 Inch Point Soldering Iron Screwdriver Tip Series PT, For Use with Soldering Station
MI ITEM #04836127
MFR #PTA7
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PTA7

1/16 Inch Point Soldering Iron Screwdriver Tip Series PT, For Use with Soldering Station
MI ITEM #04836127
MFR #PTA7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.83/each

Specifications

Dimensions

  • Size
    1/16 in
  • Tip Size
    0.062 in

Details

  • Application
    Soldering
  • Body Material
    Copper Plated Iron
  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Tip Type
    Plug
  • Type
    Screwdriver

Overview

Mfr description
PTA7 SOLDER TIP 700 DEG. .062" TC201 SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought