Motion
PTA8

Weller
PTA8

Soldering Tip - Screwdriver, Tip Type: HM, Tip Size: 0.0625 in
MI ITEM #04836128
MFR #PTA8
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PTA8

Soldering Tip - Screwdriver, Tip Type: HM, Tip Size: 0.0625 in
MI ITEM #04836128
MFR #PTA8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.83/each

Specifications

Dimensions

  • Tip Size
    0.0625 in

Details

  • Body Material
    Solid Copper
  • For Use With
    Soldering Station
  • Max Operating Temperature
    426 °C
  • Package Quantity
    1
  • Series / Type
    PT
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Tip Type
    HM

Overview

Mfr description
PTA8 SOLDER TIP 800 DEG. .062" TC201 SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought