Overview
Mfr description
PTB7 SOLDER TIP 700 DEG. .093" TC201 SOL
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size2.38 x 0.51 mm
- For Use WithTC201/TCP Series Soldering Pencils
- Body MaterialSolid Copper
- ApplicationSoldering
- Size3/32 in
- TypeChisel Tip
- Tip Diameter2.360,2.360
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data