Overview
Mfr description
PTBB8 SOLDER TIP 800 DEG. .093" TC201 SO
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationFlat
- Tip Size2.38 x 0.81 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- TypeSingle Flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data