Specifications
Dimensions
- Size1/8 in
- Tip Size3.17 mm
Details
- ApplicationSoldering
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)