Overview
Mfr description
PTF8 SOLDER TIP BEVEL .047" TC201 SOLDER
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size1.19 x 0.84 mm
- For Use WithTC201/TCP Series Soldering Pencils
- Body MaterialSolid Copper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data