Specifications
Dimensions
- Tip Size0.79 x 0.48 mm
Details
- Body MaterialSolid Copper
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)