Overview
Mfr description
PTK7 SOLDER TIP 700 DEG. .046" TC201 SOL
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size1.19 x 0.66 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- TypeLong Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data