Specifications
Dimensions
- Tip Size1.19 x 0.66 mm
Details
- Body MaterialSolid Copper
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeLong Screwdriver
Overview
Mfr description
PTK8 SOLDER TIP 800 DEG. .046" TC201 SOL