Overview
Mfr description
PTO7 SOLDER TIP 700 DEG .031" TC201
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.79 x 1.12 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- TypeLong Conical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data