Overview
Mfr description
PTO8 SOLDER TIP 800 DEG. .031" TC201 SOL
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.79 x 1.12 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- Package Quantity1
- Series / TypePT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data