Motion
PTP8

Weller
PTP8

1/32 Inch Point Soldering Iron Conical Tip Series PT, For Use with Soldering Station
MI ITEM #04836139
MFR #PTP8
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PTP8

1/32 Inch Point Soldering Iron Conical Tip Series PT, For Use with Soldering Station
MI ITEM #04836139
MFR #PTP8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.83/each

Specifications

Dimensions

  • Tip Size
    0.79 x 0.30 mm

Details

  • Body Material
    Solid Copper
  • For Use With
    Soldering Station
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Conical
  • Tip Type
    Conical
  • Type
    Conical, Conical

Overview

Mfr description
PTP8 SOLDER TIP CONICAL .031" TC201 SOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought