Motion
PTR7

Weller
PTR7

1/16 Inch Point Soldering Narrow Screwdriver Tip Series PT, For Use with Soldering Station
Mi Item #04836140
MFR #PTR7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PTR7

1/16 Inch Point Soldering Narrow Screwdriver Tip Series PT, For Use with Soldering Station
Mi Item #04836140
MFR #PTR7

Mfr description
PTR7 SOLDER TIP 700 DEG .031" TC201 SOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    0.062 in

Details

  • Body Material
    Copper Plated Iron
  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Narrow Screwdriver
  • Tip Type
    Plug
  • Type
    Narrow Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)