Overview
Mfr description
PTS8 SOLDER TIP CONICAL .031" TC201 SOLD
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.39 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- Impact RatedNo
- TypeLong Conical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data