Specifications
Dimensions
- Size3/16 in
- Tip Size4.74 mm
Details
- ApplicationSoldering
- Body MaterialCopper
- For Use WithWP25, WP30, WP35 Soldering Irons
- Package Quantity10 Per Box
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)