Motion
WSP80

Weller
WSP80

Soldering Iron, Input Voltage: 24V, Operating Wattage: 80W, Operating Temperature: +150°F, +850°F
MI ITEM #04836152
MFR #WSP80
Price$441.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WSP80

Soldering Iron, Input Voltage: 24V, Operating Wattage: 80W, Operating Temperature: +150°F, +850°F
MI ITEM #04836152
MFR #WSP80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$441.73/each

Specifications

Dimensions

  • Cord Length
    4 ft

Details

  • Input Voltage
    24 V
  • Max Operating Temperature
    454 °C
  • Minimum Watts
    0
  • Operating Temperature
    150 °F, 850 °F
  • Operating Wattage
    80 W
  • Package Quantity
    1
  • Series / Type
    WT
  • Tip Type
    LT

Overview

Mfr description
WSP80N SOLDER PENCIL 80W 150-850F WITH L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought