Motion
WSTA3

Weller
WSTA3

Pencil Butane Torch 180 min Operating Time
Mi Item #04836153
MFR #WSTA3
Price$383.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WSTA3

Pencil Butane Torch 180 min Operating Time
Mi Item #04836153
MFR #WSTA3

Mfr description
WSTA3 SOLDERING IRON CORDLESS PYROPEN/HO
  • Lightweight and Completely Portable
  • Ready To Use in 30 Seconds
  • 3 Hours of Operation Per Fill
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$383.68/each

Specifications

Details

  • Handle Material
    Plastic
  • Max Operating Temperature
    500.0, 932
  • Min Operating Temperature
    200.0, 392
  • Operating Temperature
    392 °F, 932 °F
  • Operating Time
    180 Minutes
  • Self Igniting
    No
  • Type
    Pencil
  • Wattage Equivalent
    25 - 60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)