1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Wiss
A13N
Sheet Metal Snip - 24 ga (Carbon Steel) Cutting Capacity, 7 in Overall Length
MI ITEM #
04836158
MFR #
A13N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Sheet Metal Snips
Wiss A13N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiss
A13N
Sheet Metal Snip - 24 ga (Carbon Steel) Cutting Capacity, 7 in Overall Length
MI ITEM #
04836158
MFR #
A13N
Mfr description
A13N SNIPS 7" STR PATTERN 1-3/4 BLADE 23
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
1-3/4 in
Overall Length
7 in
Details
Blade Material
Steel
Cutting Capacity
24 ga (Carbon Steel)
Handle Color
Red
Handle Shape
Straight
Material Cut
Steel
Type Of Cut
Straight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items