Motion
48159

Xcelite
48159

XCELITE MIDGET DIAG.PLIER 100MM 14AWG
MI ITEM #04836169
MFR #48159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
48159

XCELITE MIDGET DIAG.PLIER 100MM 14AWG
MI ITEM #04836169
MFR #48159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54CGVN PLIER,DIAGONAL,MIDGET,4",CDD

Specifications

  • Overall Length
    100.00 mm
  • Type
    Cutting Pliers
  • Overall Length Range
    Less than 6"
  • Jaw Width
    7/16 in
  • Jaw Length
    13/32 in
  • Cutting Type
    Diagonal
  • Capacity
    14 AWG, 7/16 in
  • Handle Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought