Motion
21329

Xcelite
21329

DIAGONAL CUTTING PLIERS 5IN 14AWG
MI ITEM #04836170
MFR #21329
Price$76.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
21329

DIAGONAL CUTTING PLIERS 5IN 14AWG
MI ITEM #04836170
MFR #21329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.48/each

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Thickness
    3/8 in
  • Jaw Width
    19/32 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    14 AWG
  • Cutting Type
    Diagonal
  • Type
    Diagonal Cutter

Overview

Mfr description
55CGNN PLIERS 5" MINI DIAGONAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought