Motion
48165

Xcelite
48165

1-11/16" OAL, 1-23/32" Jaw Length x 15/32" Jaw Width, Long Needle Nose Pliers Serrated Jaw, Heavy Duty Plastic Dipped Handle
Mi Item #04836171
MFR #48165
Price$106.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
48165

1-11/16" OAL, 1-23/32" Jaw Length x 15/32" Jaw Width, Long Needle Nose Pliers Serrated Jaw, Heavy Duty Plastic Dipped Handle
Mi Item #04836171
MFR #48165

Mfr description
57CGVN PLIER,NEEDLE-NOSE,5-11/16",CDD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.23/each

Specifications

Dimensions

  • Jaw Length
    1-23/32 in
  • Jaw Width
    15/32 in
  • Overall Length
    1.687000 in

Details

  • Features
    Fine and Serrated Edge
  • Handle Material
    Heavy Duty Plastic Dipped
  • Head Style
    Needle Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Tool Style
    Needle Nose
  • Type
    Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)