Motion
12914

Xcelite
12914

5" OAL, 1-15/64" Jaw Length x 27/64" Jaw Width, Long Nose Pliers Serrated, Curved Jaw, Curved Head, ESD Cushion Handles, with Spring
MI ITEM #04836173
MFR #12914
Price$101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12914

5" OAL, 1-15/64" Jaw Length x 27/64" Jaw Width, Long Nose Pliers Serrated, Curved Jaw, Curved Head, ESD Cushion Handles, with Spring
MI ITEM #04836173
MFR #12914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.30/each

Specifications

Dimensions

  • Jaw Length
    1-15/64 in
  • Jaw Width
    27/64 in
  • Overall Length
    5 in

Details

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Curved
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Curved Jaw
  • Tool Style
    Curved
  • Type
    Long Nose

Overview

Mfr description
CN255VN PLIER,5",CURVED NOSE,CDD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought