Motion
12909

Xcelite
12909

5" Jaw Length x 7/16" Jaw Width, Long Flat Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
MI ITEM #04836174
MFR #12909
Price$82.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12909

5" Jaw Length x 7/16" Jaw Width, Long Flat Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
MI ITEM #04836174
MFR #12909

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.65/each

Specifications

Dimensions

  • Jaw Length
    5 in
  • Jaw Width
    7/16 in
  • Overall Length
    5 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Flat Nose
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Flat Nose

Overview

Mfr description
DN54GVN PLIER 5 FLAT NOSE CDD DN54GV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought