Motion
GA54JVN PLIER 4 ANGLED FC CARD

Xcelite
GA54JVN PLIER 4 ANGLED FC CARD

100mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, 29° Angled Head
MI ITEM #04836175
MFR #GA54JVN PLIER 4 ANGLED FC CARD
Price$126.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
GA54JVN PLIER 4 ANGLED FC CARD

100mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, 29° Angled Head
MI ITEM #04836175
MFR #GA54JVN PLIER 4 ANGLED FC CARD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.20/each

Specifications

Dimensions

  • Jaw Length
    7/16 in, 11.00 mm
  • Jaw Thickness
    7.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    100.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Angled Head
  • Cutting Type
    Diagonal
  • Head Style
    29° Angled
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter

Overview

Mfr description
GA54JVN PLIER 4 ANGLED FC CARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought