Motion
08548

Xcelite
08548

13/16" Jaw Length x 3/8" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836176
MFR #08548
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
08548

13/16" Jaw Length x 3/8" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836176
MFR #08548

Mfr description
L4VN 4 LONG NOSE PLIER CRD"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    4 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)