Motion
12949

Xcelite
12949

1-3/4" Jaw Length x 15/32" Jaw Width, Long Needle Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836179
MFR #12949
Price$86.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12949

1-3/4" Jaw Length x 15/32" Jaw Width, Long Needle Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836179
MFR #12949

Mfr description
LN775512VN PLIER,5-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.80/each

Specifications

Dimensions

  • Jaw Length
    1-3/4 in
  • Jaw Width
    15/32 in
  • Overall Length
    5-1/2 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Needle Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)