Motion
08603

Xcelite
08603

4" OAL, Semi-Flush Wire Cutter 13/32" Jaw Length x 7/16" Jaw Width, Slim Tapered Head, ESD Cushion Handle
MI ITEM #04836181
MFR #08603
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
08603

4" OAL, Semi-Flush Wire Cutter 13/32" Jaw Length x 7/16" Jaw Width, Slim Tapered Head, ESD Cushion Handle
MI ITEM #04836181
MFR #08603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.50/each

Specifications

Dimensions

  • Jaw Length
    13/32 in
  • Jaw Width
    7/16 in
  • Overall Length
    4 in, 100.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Cutter Style
    Tapered Head
  • Handle Color
    Green
  • Handle Material
    ESD Cushion
  • Head Style
    Slim Tapered
  • PSC Code
    5110
  • Type
    Wire Cutter

Overview

Mfr description
MS545JVN 4 DIAGONAL PLIER"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought