Motion
MS549JV

Xcelite
MS549JV

4" OAL, 20 AWG Capacity, Flush Wire Cutter 15/32" Jaw Length, Tapered Head
Mi Item #04836182
MFR #MS549JV
Price$88.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
MS549JV

4" OAL, 20 AWG Capacity, Flush Wire Cutter 15/32" Jaw Length, Tapered Head
Mi Item #04836182
MFR #MS549JV

Mfr description
MS549JVN 4 DIAGONAL PLIER"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.40/each

Specifications

Dimensions

  • Jaw Length
    15/32 in
  • Jaw Width
    7/16 in
  • Overall Length
    4 in
  • Overall Length Range
    Less than 6"
  • Weight
    0.96 lb

Details

  • Capacity
    20 AWG
  • Cutter Style
    Tapered Head
  • Cutting Type
    Flush
  • Features
    Cushioned Grip
  • Handle Color
    Green
  • Head Style
    Tapered
  • PSC Code
    5110
  • Type
    Wire Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)