Motion
12913

Xcelite
12913

1-3/16" Jaw Length x 7/16" Jaw Width, Long Needle Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #04836183
MFR #12913
Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12913

1-3/16" Jaw Length x 7/16" Jaw Width, Long Needle Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #04836183
MFR #12913

Mfr description
NN54GVN PLIER 5 NEEDLE SMOOTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.45/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Width
    7/16 in
  • Overall Length
    5 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Needle Nose
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)