Motion
17093

Xcelite
17093

5-1/2" Jaw Length x 15/32" Jaw Width, Long Needle Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #04836184
MFR #17093
Price$103.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
17093

5-1/2" Jaw Length x 15/32" Jaw Width, Long Needle Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #04836184
MFR #17093

Mfr description
NN55GN PLIER 5.5IN NEEDLE NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.40/each

Specifications

Dimensions

  • Jaw Length
    5-1/2 in
  • Jaw Width
    15/32 in
  • Overall Length
    5-1/2 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Needle Nose
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)