Motion
08329

Xcelite
08329

6" OAL, 2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Needle Nose Pliers Smooth Jaw, Standard Head, ESD Cushion Handles, with Spring
MI ITEM #04836185
MFR #08329
Price$97.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
08329

6" OAL, 2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Needle Nose Pliers Smooth Jaw, Standard Head, ESD Cushion Handles, with Spring
MI ITEM #04836185
MFR #08329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.93/each

Specifications

Dimensions

  • Jaw Length
    2-5/16 in
  • Jaw Width
    15/32 in
  • Overall Length
    6 in

Details

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Standard
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Style
    Smooth Jaw
  • Type
    Needle Nose

Overview

Mfr description
NN7776GN PLIER 6 EXTRA LONG NDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought