Motion
12948

Xcelite
12948

2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
MI ITEM #04836186
MFR #12948
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12948

2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
MI ITEM #04836186
MFR #12948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.30/each

Specifications

Dimensions

  • Jaw Length
    2-5/16 in
  • Jaw Width
    15/32 in
  • Overall Length
    6 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Long Nose

Overview

Mfr description
NN7776VN PLIER 6 LONG NEEDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought