Motion
21325

Xcelite
21325

5" OAL, 20 AWG Capacity, Semi-Flush Diagonal Cutter 49/64" Jaw Length x 19/32" Jaw Width, Oval Head, ESD Cushion Handle
MI ITEM #04836191
MFR #21325
List Price$77.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
21325

5" OAL, 20 AWG Capacity, Semi-Flush Diagonal Cutter 49/64" Jaw Length x 19/32" Jaw Width, Oval Head, ESD Cushion Handle
MI ITEM #04836191
MFR #21325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.35/each for your price

Overview

Mfr description
S55KSNN PLIERS,4-1/2",DIAG LEAD CUTTER

Specifications

  • Overall Length
    5 in, 127.00 mm
  • Type
    Diagonal Cutter
  • PSC Code
    5110
  • Overall Length Range
    Less than 6"
  • Jaw Width
    19/32 in
  • Jaw Length
    49/64 in
  • Head Style
    Oval
  • Handle Material
    ESD Cushion
  • Cutter Style
    Oval Head
  • Capacity
    20 AWG
  • Handle Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text