Motion
12918

Xcelite
12918

1-11/16" Jaw Length x 17/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836193
MFR #12918
Price$96.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
12918

1-11/16" Jaw Length x 17/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #04836193
MFR #12918

Mfr description
SN55VN PLIER 5 1/2 LNG NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.45/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in
  • Jaw Width
    17/32 in
  • Overall Length
    5-1/2 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)