Motion
FE100D
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black, Orange, Yellow Body Color
Mi Item #04836198
MFR #FE100D
Price$42.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black, Orange, Yellow Body Color
Mi Item #04836198
MFR #FE100D

Mfr description
FE100D TAPE FBGL 1/2 X100' OPEN RE EL EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.33/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/10 in
  • Weight
    11.6 lbs

Details

  • Action
    Non-Locking
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Black, Orange, Yellow
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)