Motion
FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN

Lufkin - Tape Measure
FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN

Tape Measure - 200 ft Blade Length, Yellow Blade Color
Mi Item #04836199
MFR #FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN
Price$69.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN

Tape Measure - 200 ft Blade Length, Yellow Blade Color
Mi Item #04836199
MFR #FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN

Mfr description
FE200D TAPE FBGL 1/2 X200' OPEN RE EL EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.55/each

Specifications

Dimensions

  • Blade Length
    200 ft
  • Graduation
    1/100 ft, 1/10

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C2
  • PSC Code
    5210
  • UPC_NO
    037103224064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)