Motion
FM030CME
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black, Orange, Yellow Body Color
Mi Item #04836201
MFR #FM030CME
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Black, Orange, Yellow Body Color
Mi Item #04836201
MFR #FM030CME

Mfr description
FM030CME TAPE RULE 1/2 X100'/30M FBGL EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/8 in, 1.00 mm
  • Weight
    11.6 lbs

Details

  • Action
    Non-Locking
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Black, Orange, Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C4
  • Lockable
    No
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
  • UPC_NO
    037103224156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)