Motion
PS1808N
Tape Measure
MI ITEM #04836208
MFR #PS1808N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure
MI ITEM #04836208
MFR #PS1808N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    200 ft
  • Blade Width
    1/2 in
  • Graduation
    1/8 in
  • Weight
    6.8 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Orange
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Ring End

Overview

Mfr description
PS1808N 1/2 X 200' NYCLAD PRO SER. MEASU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought